Women's Athletic Shoe, Aqua, 8, WUFCCCEHAP
Mfr # WUFCCEHAP-8B
Zoro # G416503949
product price: $118.99
/pr
Free Shipping & Returns
Key Features
Overall Height
3 in
Conductive
No
Shank Material
Composite
Electrical Hazard Rated
Yes
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUFCCEHAP-8B
Zoro #
G416503949
UPC #
810138883853
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Size
8
Width
B
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.