Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Aqua, 8, WUFCCCEHAP

  • Mfr # WUFCCEHAP-8D

  • Zoro # G416503925


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-8D
Zoro #
G416503925
UPC #
810138883716
Country of Origin
Viet Nam

Dimensions

Width
D
Size
8
Overall Height
3 in

Details

Wide Toe Cap
Yes
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Midsole Material
EVA
Ninety-Degree Heel
No
Color
Aqua
Item
Athletic Shoe
Insulated
No
Shank Material
Composite
Chemical-Resisting Sole
Yes
Style Number
WUFCCCEHAP
Conductive
No
Puncture-Resistant Sole
No
Metatarsal Guard
No
Upper Material
Synthetic Fabric
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Construction
Cemented
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Closure
Lace Up
Non-Marking Sole
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Toe Shape
Round
Static Dissipative
No
Outsole Technology
AT Tread
Midsole Technology
FRESH FOAM
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Waterproof
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.