Zoro Homepage

Women's Athletic Shoe, Aqua, 9 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-9.5B

  • Zoro # G116503751


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Midsole Material
EVA
Color
Aqua
Gender
Women's
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-9.5B
Zoro #
G116503751
UPC #
810138883884
Country of Origin
Viet Nam

Dimensions

Width
B
Size
9 1/2
Overall Height
3 in

Details

Ninety-Degree Heel
No
Midsole Material
EVA
Color
Aqua
Gender
Women's
Conductive
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Non Metallic Upper
Yes
Metatarsal Guard
No
Midsole Technology
FRESH FOAM
Item
Athletic Shoe
Waterproof
No
Upper Material
Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
Style Number
WUFCCCEHAP
Shank Material
Composite
Static Dissipative
No
Style Family
Athletic Shoe
All-Leather Upper
No
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Outsole Technology
AT Tread
Heel Definition
Flat Heel
Insole Material
Polyurethane
Outsole Material
Rubber
Removable Insole
Yes
Construction
Cemented
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 9 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.