Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 10 1/2, WUELSDBP

  • Mfr # WUELSDBP-10.5B

  • Zoro # G016503776


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Shank Material
Composite
Non-Marking Sole
Yes
Waterproof
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-10.5B
Zoro #
G016503776
UPC #
810138880968
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Overall Height
3 in
Width
B

Details

Heel Definition
Flat Heel
Shank Material
Composite
Non-Marking Sole
Yes
Item
Athletic Shoe
Waterproof
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Closure
Lace Up
Toe Shape
Round
For Outdoor Traction
Yes
Liner Material
Polyester
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Midsole Material
EVA
Electrical Hazard Rated
No
Style Number
WUELSDBP
Insole Material
Polyurethane
Metatarsal Guard
No
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Removable Insole
Yes
Color
Black
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Construction
Cemented
Toe Cap Material
Composite
Static Dissipative
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Gender
Women's
Liner Technology
Moisture Wicking
Upper Material
Leather, Synthetic Fabric
Insulated
No
Style Family
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.