Women's Athletic Shoe, Black, 10 1/2, WUELSDBP

  • Mfr # WUELSDBP-10.5D

  • Zoro # G916503807


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Color
Black
Wide Toe Cap
Yes
All-Leather Upper
No
Size
10 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-10.5D
Zoro #
G916503807
UPC #
810138880821
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Overall Height
3 in
Width
D

Details

Ninety-Degree Heel
No
Color
Black
Wide Toe Cap
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Removable Insole
Yes
Insole Material
Polyurethane
Toe Shape
Round
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Style Number
WUELSDBP
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Non-Marking Sole
Yes
Static Dissipative
Yes
For Outdoor Traction
Yes
Liner Material
Polyester
Outsole Material
Rubber
Heel Definition
Flat Heel
Gender
Women's
Upper Material
Leather, Synthetic Fabric
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Waterproof
No
Construction
Cemented
Completely Non Metallic
Yes
Shank Material
Composite
Midsole Technology
ACTIVA
Midsole Material
EVA
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.