
Women's Athletic Shoe, Black, 10, WIDLOGIGS
Mfr # WIDLOGIGS-10B
Zoro # G710865361
product price: $118.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Black
Size
10
Style Number
WIDLOGIGS
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIDLOGIGS-10B
Zoro #
G710865361
UPC #
810119132970
Country of Origin
China
Dimensions
Size
10
Size (PRINT)
10
Width
B
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.