Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 10, WUELSDBP

  • Mfr # WUELSDBP-10B

  • Zoro # G416503796


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Gender
Women's
Static Dissipative
Yes
Construction
Cemented
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-10B
Zoro #
G416503796
UPC #
810138880951
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10
Width
B

Details

Metatarsal Guard
No
Gender
Women's
Item
Athletic Shoe
Static Dissipative
Yes
Construction
Cemented
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Waterproof
No
Removable Insole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Insulated
No
Style Family
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
All-Leather Upper
No
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Midsole Material
EVA
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
WUELSDBP
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Ninety-Degree Heel
No
Conductive
No
Liner Technology
Moisture Wicking
Color
Black
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.