Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 11, WUELSDBP

  • Mfr # WUELSDBP-11B

  • Zoro # G116503768


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Gender
Women's
Static Dissipative
Yes
Width
B
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-11B
Zoro #
G116503768
UPC #
810138880975
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
11

Details

Liner Technology
Moisture Wicking
Gender
Women's
Static Dissipative
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Style Number
WUELSDBP
Liner Material
Polyester
Insulated
No
Color
Black
Toe Shape
Round
Shank Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Item
Athletic Shoe
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Removable Insole
Yes
Toe Cap Material
Composite
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
Midsole Material
EVA
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Conductive
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Technology
ACTIVA
Waterproof
No
For Outdoor Traction
Yes
Electrical Hazard Rated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.