Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 11, WUELSDBP

  • Mfr # WUELSDBP-11D

  • Zoro # G716503786


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-11D
Zoro #
G716503786
UPC #
810138880838
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
D

Details

Removable Insole
Yes
Upper Material
Leather, Synthetic Fabric
Item
Athletic Shoe
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
Construction
Cemented
Completely Non Metallic
Yes
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Waterproof
No
Midsole Technology
ACTIVA
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Gender
Women's
Conductive
No
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Shank Material
Composite
Style Number
WUELSDBP
Toe Cap Material
Composite
Midsole Material
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Static Dissipative
Yes
All-Leather Upper
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insulated
No
Metatarsal Guard
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
Ninety-Degree Heel
No
Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.