Women's Athletic Shoe, Black, 12, WUELSDBP

  • Mfr # WUELSDBP-12D

  • Zoro # G816503778


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Size
12
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-12D
Zoro #
G816503778
UPC #
810138880845
Country of Origin
Viet Nam

Dimensions

Size
12
Width
D
Overall Height
3 in

Details

Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Material
Polyester
All-Leather Upper
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Color
Black
Style Number
WUELSDBP
Toe Cap Material
Composite
Construction
Cemented
Insulated
No
For Outdoor Traction
Yes
Static Dissipative
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Liner Technology
Moisture Wicking
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Item
Athletic Shoe
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Midsole Material
EVA
Non Metallic Upper
Yes
Toe Shape
Round
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
Yes
Gender
Women's
Metatarsal Guard
No
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Completely Non Metallic
Yes
Closure
Lace Up
Waterproof
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.