Women's Athletic Shoe, Black, 5 1/2, WUELSDBP

  • Mfr # WUELSDBP-5.5B

  • Zoro # G216504054


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELSDBP-5.5B
Zoro #
G216504054
UPC #
810138880869
Country of Origin
Viet Nam

Dimensions

Width
B
Size
5 1/2
Overall Height
3 in

Details

Ninety-Degree Heel
No
Construction
Cemented
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
All-Leather Upper
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Insole Material
Polyurethane
Midsole Technology
ACTIVA
Insulated
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Conductive
No
Liner Technology
Moisture Wicking
Color
Black
Oil-Resisting Sole
Yes
Waterproof
No
Midsole Material
EVA
Toe Shape
Round
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Outsole Material
Rubber
Gender
Women's
Non Metallic Upper
Yes
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Removable Insole
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Style Number
WUELSDBP
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Static Dissipative
Yes
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.