Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 5, WUELSDBP

  • Mfr # WUELSDBP-5D

  • Zoro # G516504044


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Gender
Women's
Liner Material
Polyester
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELSDBP-5D
Zoro #
G516504044
UPC #
810138880715
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
5
Width
D

Details

Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Gender
Women's
Liner Material
Polyester
Wide Toe Cap
Yes
Color
Black
Waterproof
No
Electrical Hazard Rated
No
Closure
Lace Up
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Composite
Outsole Material
Rubber
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Midsole Technology
ACTIVA
Static Dissipative
Yes
Insulated
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Upper Material
Leather, Synthetic Fabric
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Style Number
WUELSDBP
Item
Athletic Shoe
Midsole Material
EVA
Conductive
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.