Women's Athletic Shoe, Black, 6 1/2, WUELSDBP

  • Mfr # WUELSDBP-6.5B

  • Zoro # G416503895


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Style Number
WUELSDBP
Width
B
Conductive
No
Oil-Resisting Sole
Yes
Shank Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-6.5B
Zoro #
G416503895
UPC #
810138880883
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
6 1/2

Details

Style Number
WUELSDBP
Conductive
No
Oil-Resisting Sole
Yes
Shank Material
Composite
Wide Toe Cap
Yes
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Closure
Lace Up
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
Insole Material
Polyurethane
Outsole Material
Rubber
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Insulated
No
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Static Dissipative
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Gender
Women's
All-Leather Upper
No
Non-Marking Sole
Yes
Midsole Material
EVA
Removable Insole
Yes
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Color
Black
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.