Women's Athletic Shoe, Black, 6 1/2, WUELSDBP

  • Mfr # WUELSDBP-6.5D

  • Zoro # G216503972


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
For Outdoor Traction
Yes
Liner Material
Polyester
Conductive
No
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-6.5D
Zoro #
G216503972
UPC #
810138880746
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
6 1/2

Details

Removable Insole
Yes
For Outdoor Traction
Yes
Liner Material
Polyester
Conductive
No
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insole Material
Polyurethane
Toe Cap Material
Composite
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Midsole Technology
ACTIVA
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Metatarsal Guard
No
Style Number
WUELSDBP
Color
Black
Item
Athletic Shoe
Waterproof
No
Ninety-Degree Heel
No
Toe Shape
Round
Static Dissipative
Yes
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Insulated
No
All-Leather Upper
No
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Chemical-Resisting Sole
Yes
Closure
Lace Up
Gender
Women's
Midsole Material
EVA
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.