Women's Athletic Shoe, Black, 6, WUELSDBP
Mfr # WUELSDBP-6B
Zoro # G016504001
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Static Dissipative
Yes
Midsole Technology
ACTIVA
Size
6
Insole Technology
Anti-Fatigue, Removable Insole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUELSDBP-6B
Zoro #
G016504001
UPC #
810138880876
Country of Origin
Viet Nam
Dimensions
Size
6
Width
B
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.