Women's Athletic Shoe, Black, 7 1/2, WUELSDBP

  • Mfr # WUELSDBP-7.5B

  • Zoro # G316503940


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Gender
Women's
Color
Black
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELSDBP-7.5B
Zoro #
G316503940
UPC #
810138880906
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7 1/2
Width
B

Details

Liner Technology
Moisture Wicking
Gender
Women's
Color
Black
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Non-Marking Sole
Yes
Removable Insole
Yes
Outsole Material
Rubber
Insulated
No
Static Dissipative
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Insole Material
Polyurethane
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Material
Polyester
Completely Non Metallic
Yes
Item
Athletic Shoe
Shank Material
Composite
Style Number
WUELSDBP
All-Leather Upper
No
Midsole Technology
ACTIVA
Construction
Cemented
Waterproof
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Midsole Material
EVA
Heel Definition
Flat Heel
Electrical Hazard Rated
No
Upper Material
Leather, Synthetic Fabric
Chemical-Resisting Sole
Yes
Conductive
No
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.