Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 7, WIDLOGIGS

  • Mfr # WIDLOGIGS-7D

  • Zoro # G910865338


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
7
Style Number
WIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIGS-7D
Zoro #
G910865338
UPC #
810119133045
Country of Origin
China

Dimensions

Size
7
Size (PRINT)
7
Width
D

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
WIDLOGIGS
Waterproof
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
All-Leather Upper
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Gender (PRINT)
Women's
Construction
Cemented
Puncture Resistant Insole
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Upper Material
Synthetic Fabric, Synthetic Leather
Toe Shape
Round
Static Dissipative
No
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
No
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Insulated
No
Insole Material (PRINT)
Polyurethane
Midsole Technology
Puncture-Resistant Plate, Cushioned
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Conductive
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Completely Non Metallic
Yes
Midsole Material
Foam
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.