Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 7, WUELSDBP

  • Mfr # WUELSDBP-7D

  • Zoro # G516503856


product price: $122.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Shank Material
Composite
Midsole Material
EVA
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-7D
Zoro #
G516503856
UPC #
810138880753
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Overall Height
3 in

Details

For Outdoor Traction
Yes
Shank Material
Composite
Midsole Material
EVA
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Chemical-Resisting Sole
Yes
Waterproof
No
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Closure
Lace Up
Removable Insole
Yes
Conductive
No
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Metatarsal Guard
No
Item
Athletic Shoe
Gender
Women's
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Toe Shape
Round
Static Dissipative
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Liner Material
Polyester
Color
Black
Insole Material
Polyurethane
Style Number
WUELSDBP

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.