Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 8, WUELSDBP

  • Mfr # WUELSDBP-8B

  • Zoro # G816503846


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Liner Material
Polyester
Static Dissipative
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-8B
Zoro #
G816503846
UPC #
810138880913
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
8

Details

Electrical Hazard Rated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Liner Material
Polyester
Static Dissipative
Yes
Metatarsal Guard
No
Shank Material
Composite
Non Metallic Upper
Yes
Removable Insole
Yes
Color
Black
Gender
Women's
Construction
Cemented
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Waterproof
No
Style Number
WUELSDBP
Toe Cap Material
Composite
Outsole Material
Rubber
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Insulated
No
Toe Shape
Round
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Midsole Technology
ACTIVA
Completely Non Metallic
Yes
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.