Women's Athletic Shoe, Black, 9 1/2, WUELSDBP

  • Mfr # WUELSDBP-9.5B

  • Zoro # G016503813


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Size
9 1/2
Midsole Material
EVA
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-9.5B
Zoro #
G016503813
UPC #
810138880944
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
B
Overall Height
3 in

Details

Outsole Material
Rubber
Midsole Material
EVA
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Oil-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Closure
Lace Up
Toe Shape
Round
Static Dissipative
Yes
Shank Material
Composite
Color
Black
Waterproof
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Technology
ACTIVA
Metatarsal Guard
No
Insole Material
Polyurethane
Style Family
Athletic Shoe
Electrical Hazard Rated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
Toe Cap Material
Composite
Completely Non Metallic
Yes
All-Leather Upper
No
Removable Insole
Yes
Ninety-Degree Heel
No
Conductive
No
Liner Material
Polyester
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Item
Athletic Shoe
Style Number
WUELSDBP

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.