Zoro Homepage

Women's Athletic Shoe, Black, 9, WUELSDBP

  • Mfr # WUELSDBP-9B

  • Zoro # G016503899


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Insole Material
Polyurethane
Static Dissipative
Yes
Shank Material
Composite
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-9B
Zoro #
G016503899
UPC #
810138880937
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
9

Details

Outsole Material
Rubber
Insole Material
Polyurethane
Static Dissipative
Yes
Item
Athletic Shoe
Shank Material
Composite
Removable Insole
Yes
Liner Material
Polyester
Midsole Material
EVA
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Non Metallic Upper
Yes
Style Number
WUELSDBP
Toe Shape
Round
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Conductive
No
Gender
Women's
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Color
Black
Midsole Technology
ACTIVA
Waterproof
No
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.