Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 9, WUELSDBP

  • Mfr # WUELSDBP-9D

  • Zoro # G216503910


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Shank Material
Composite
All-Leather Upper
No
Wide Toe Cap
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-9D
Zoro #
G216503910
UPC #
810138880791
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9
Width
D

Details

Completely Non Metallic
Yes
Shank Material
Composite
All-Leather Upper
No
Wide Toe Cap
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Cap Material
Composite
Item
Athletic Shoe
Midsole Material
EVA
Construction
Cemented
Liner Material
Polyester
Metatarsal Guard
No
Color
Black
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insulated
No
Gender
Women's
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Closure
Lace Up
Toe Shape
Round
Insole Material
Polyurethane
Conductive
No
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Electrical Hazard Rated
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
WUELSDBP
Midsole Technology
ACTIVA
Static Dissipative
Yes
Waterproof
No
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.