Women's Athletic Shoe, Black, Gray, 10 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-10.5D

  • Zoro # G516503917


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric
Wide Toe Cap
Yes
Gender
Women's
Non-Marking Sole
Yes
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-10.5D
Zoro #
G516503917
UPC #
810138883488
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
D

Details

Upper Material
Synthetic Fabric
Wide Toe Cap
Yes
Gender
Women's
Non-Marking Sole
Yes
Color
Black, Gray
Midsole Technology
Fresh Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Construction
Cemented
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Polyester
Item
Athletic Shoe
Style Family
Athletic Shoe
Insole Material
Polyurethane
Non Metallic Upper
Yes
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Toe Cap Material
Composite
Ninety-Degree Heel
No
Conductive
No
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Waterproof
No
Insulated
No
Style Number
WUFCCEHBG
Midsole Material
EVA
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Composite
Puncture-Resistant Sole
No
Outsole Technology
AT Tread
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.