Women's Athletic Shoe, Black, Gray, 10, WUFCCEHBG

  • Mfr # WUFCCEHBG-10B

  • Zoro # G616503770


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Insulated
No
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-10B
Zoro #
G616503770
UPC #
810138883617
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10
Width
B

Details

Oil-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Item
Athletic Shoe
Insulated
No
Waterproof
No
Metatarsal Guard
No
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole
No
Color
Black, Gray
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Liner Material
Polyester
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Removable Insole
Yes
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Women's
Conductive
No
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Upper Material
Synthetic Fabric
Liner Technology
Moisture Wicking
Construction
Cemented
Outsole Technology
AT Tread
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
WUFCCEHBG
Shank Material
Composite
Insole Material
Polyurethane
Outsole Material
Rubber
All-Leather Upper
No
Static Dissipative
No
For Outdoor Traction
Yes
Toe Shape
Round
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.