Women's Athletic Shoe, Black, Gray, 10, WUFCCEHBG

  • Mfr # WUFCCEHBG-10D

  • Zoro # G016503837


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-10D
Zoro #
G016503837
UPC #
810138883471
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Overall Height
3 in

Details

Oil-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Outsole Technology
AT Tread
Closure
Lace Up
Insole Material
Polyurethane
Metatarsal Guard
No
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Conductive
No
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Upper Material
Synthetic Fabric
Waterproof
No
Midsole Material
EVA
Gender
Women's
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Style Number
WUFCCEHBG
Toe Shape
Round
Construction
Cemented
Color
Black, Gray
Ninety-Degree Heel
No
All-Leather Upper
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Outsole Material
Rubber
For Outdoor Traction
Yes
Shank Material
Composite
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.