Women's Athletic Shoe, Black, Gray, 11, WUFCCEHBG

  • Mfr # WUFCCEHBG-11B

  • Zoro # G216503880


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Overall Height
3 in
Manufacturer-Suggested Sole Slip Rating
Better
Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-11B
Zoro #
G216503880
UPC #
810138883631
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
11

Details

For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Composite
All-Leather Upper
No
Midsole Material
EVA
Style Number
WUFCCEHBG
Color
Black, Gray
Non Metallic Upper
Yes
Static Dissipative
No
Insulated
No
Upper Material
Synthetic Fabric
Construction
Cemented
Closure
Lace Up
Removable Insole
Yes
Liner Technology
Moisture Wicking
Gender
Women's
Outsole Material
Rubber
Toe Shape
Round
Toe Cap Material
Composite
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Waterproof
No
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Item
Athletic Shoe
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
Fresh Foam
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Outsole Technology
AT Tread
Insole Material
Polyurethane
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.