Women's Athletic Shoe, Black, Gray, 12, WUFCCEHBG

  • Mfr # WUFCCEHBG-12B

  • Zoro # G716503755


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Color
Black, Gray
Style Number
WUFCCEHBG
Overall Height
3 in
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-12B
Zoro #
G716503755
UPC #
810138883648
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
B

Details

Item
Athletic Shoe
Outsole Material
Rubber
Color
Black, Gray
Style Number
WUFCCEHBG
Construction
Cemented
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Outsole Technology
AT Tread
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Insulated
No
Static Dissipative
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
All-Leather Upper
No
Waterproof
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Conductive
No
Toe Shape
Round
Liner Material
Polyester
Midsole Technology
Fresh Foam
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Metatarsal Guard
No
Upper Material
Synthetic Fabric
Closure
Lace Up
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Removable Insole
Yes
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Shank Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.