Women's Athletic Shoe, Black, Gray, 12, WUFCCEHBG

  • Mfr # WUFCCEHBG-12D

  • Zoro # G916503777


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
Midsole Material
EVA
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-12D
Zoro #
G916503777
UPC #
810138883648
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
D

Details

Midsole Material
EVA
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insulated
No
Color
Black, Gray
Removable Insole
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Style Number
WUFCCEHBG
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Item
Athletic Shoe
Waterproof
No
Construction
Cemented
Metatarsal Guard
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
AT Tread
Outsole Material
Rubber
Toe Cap Material
Composite
Gender
Women's
Upper Material
Synthetic Fabric
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Conductive
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.