Women's Athletic Shoe, Black, Gray, 5 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-5.5D

  • Zoro # G616504036


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Width
D
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-5.5D
Zoro #
G616504036
UPC #
810138883389
Country of Origin
Viet Nam

Dimensions

Width
D
Size
5 1/2
Overall Height
3 in

Details

Construction
Cemented
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Shank Material
Composite
Non Metallic Upper
Yes
Toe Cap Material
Composite
Toe Shape
Round
Upper Material
Synthetic Fabric
Item
Athletic Shoe
Style Family
Athletic Shoe
Color
Black, Gray
Liner Technology
Moisture Wicking
Gender
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Static Dissipative
No
Liner Material
Polyester
Completely Non Metallic
Yes
Conductive
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
All-Leather Upper
No
Style Number
WUFCCEHBG
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Technology
AT Tread
Oil-Resisting Sole
Yes
Insulated
No
Midsole Material
EVA
Closure
Lace Up
Ninety-Degree Heel
No
Removable Insole
Yes
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Midsole Technology
Fresh Foam

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.