Women's Athletic Shoe, Black, Gray, 5, WUFCCEHBG

  • Mfr # WUFCCEHBG-5D

  • Zoro # G916504033


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
Fresh Foam
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-5D
Zoro #
G916504033
UPC #
810138883372
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
5

Details

Heel Definition
Flat Heel
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
Fresh Foam
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Synthetic Fabric
Non-Marking Sole
Yes
Shank Material
Composite
Waterproof
No
Wide Toe Cap
Yes
Liner Material
Polyester
Gender
Women's
Outsole Technology
AT Tread
Outsole Material
Rubber
Closure
Lace Up
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Conductive
No
Midsole Material
EVA
Style Number
WUFCCEHBG
Puncture-Resistant Sole
No
Color
Black, Gray
Removable Insole
Yes
Insole Material
Polyurethane
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Toe Shape
Round
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Insulated
No
Ninety-Degree Heel
No
Construction
Cemented
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.