Women's Athletic Shoe, Black, Gray, 6 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-6.5B

  • Zoro # G116504000


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Conductive
No
Color
Black, Gray
Waterproof
No
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-6.5B
Zoro #
G116504000
UPC #
810138883549
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
6 1/2

Details

Electrical Hazard Rated
Yes
Conductive
No
Color
Black, Gray
Waterproof
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
All-Leather Upper
No
Gender
Women's
Metatarsal Guard
No
Style Family
Athletic Shoe
Outsole Material
Rubber
Non-Marking Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Shank Material
Composite
Item
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
AT Tread
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Midsole Technology
Fresh Foam
For Outdoor Traction
Yes
Style Number
WUFCCEHBG
Toe Shape
Round
Upper Material
Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.