Women's Athletic Shoe, Black, Gray, 6 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-6.5D

  • Zoro # G216503965


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Toe Cap Material
Composite
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-6.5D
Zoro #
G216503965
UPC #
810138883402
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
6 1/2

Details

Toe Shape
Round
Toe Cap Material
Composite
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Liner Material
Polyester
Construction
Cemented
Outsole Technology
AT Tread
Color
Black, Gray
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Conductive
No
Waterproof
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender
Women's
Midsole Technology
Fresh Foam
Metatarsal Guard
No
Insole Material
Polyurethane
Static Dissipative
No
All-Leather Upper
No
Closure
Lace Up
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
EVA
Style Number
WUFCCEHBG
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Item
Athletic Shoe
Removable Insole
Yes
Upper Material
Synthetic Fabric
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.