Women's Athletic Shoe, Black, Gray, 6, WUFCCEHBG

  • Mfr # WUFCCEHBG-6D

  • Zoro # G716503977


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Fresh Foam
Outsole Material
Rubber
Construction
Cemented
For Outdoor Traction
Yes
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-6D
Zoro #
G716503977
UPC #
810138883396
Country of Origin
Viet Nam

Dimensions

Width
D
Size
6
Overall Height
3 in

Details

Midsole Technology
Fresh Foam
Outsole Material
Rubber
Construction
Cemented
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Waterproof
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Shank Material
Composite
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
All-Leather Upper
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Gender
Women's
Midsole Material
EVA
Closure
Lace Up
Oil-Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Style Number
WUFCCEHBG
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Liner Material
Polyester
Wide Toe Cap
Yes
Outsole Technology
AT Tread
Upper Material
Synthetic Fabric
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Color
Black, Gray
Heel Definition
Flat Heel
Item
Athletic Shoe
Removable Insole
Yes
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.