Women's Athletic Shoe, Black, Gray, 7 1/2, WUFCCEHBG
Mfr # WUFCCEHBG-7.5D
Zoro # G516504013
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Polyester
Width
D
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Waterproof
No
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WUFCCEHBG-7.5D
Zoro #
G516504013
UPC #
810138883426
Country of Origin
Viet Nam
Dimensions
Width
D
Size
7 1/2
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.