Women's Athletic Shoe, Black, Gray, 8 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-8.5B

  • Zoro # G916503838


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Fresh Foam
Outsole Technology
AT Tread
Removable Insole
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-8.5B
Zoro #
G916503838
UPC #
810138883587
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8 1/2
Width
B

Details

Midsole Technology
Fresh Foam
Outsole Technology
AT Tread
Removable Insole
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Style Number
WUFCCEHBG
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Midsole Material
EVA
Non-Marking Sole
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Waterproof
No
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Static Dissipative
No
Completely Non Metallic
Yes
Shank Material
Composite
Wide Toe Cap
Yes
Insulated
No
Electrical Hazard Rated
Yes
Closure
Lace Up
Color
Black, Gray
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Conductive
No
All-Leather Upper
No
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Puncture-Resistant Sole
No
Upper Material
Synthetic Fabric
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.