Women's Athletic Shoe, Black, Gray, 8 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-8.5D

  • Zoro # G016503943


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Ninety-Degree Heel
No
Toe Cap Material
Composite
Midsole Technology
Fresh Foam
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-8.5D
Zoro #
G016503943
UPC #
810138883440
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Overall Height
3 in
Width
D

Details

Completely Non Metallic
Yes
Ninety-Degree Heel
No
Toe Cap Material
Composite
Item
Athletic Shoe
Midsole Technology
Fresh Foam
Non Metallic Upper
Yes
Closure
Lace Up
All-Leather Upper
No
Outsole Technology
AT Tread
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Non-Marking Sole
Yes
Toe Shape
Round
Insulated
No
Liner Material
Polyester
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Color
Black, Gray
Puncture-Resistant Sole
No
Gender
Women's
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Midsole Material
EVA
Insole Material
Polyurethane
Upper Material
Synthetic Fabric
Style Family
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Waterproof
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Conductive
No
Removable Insole
Yes
Style Number
WUFCCEHBG
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.