Women's Athletic Shoe, Black, Gray, 8, WUFCCEHBG

  • Mfr # WUFCCEHBG-8B

  • Zoro # G216503989


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Composite
Wide Toe Cap
Yes
Static Dissipative
No
Color
Black, Gray
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-8B
Zoro #
G216503989
UPC #
810138883570
Country of Origin
Viet Nam

Dimensions

Size
8
Width
B
Overall Height
3 in

Details

Shank Material
Composite
Wide Toe Cap
Yes
Static Dissipative
No
Color
Black, Gray
Outsole Material
Rubber
Midsole Technology
Fresh Foam
Liner Material
Polyester
Insole Material
Polyurethane
Heel Definition
Flat Heel
Gender
Women's
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Conductive
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Item
Athletic Shoe
Insulated
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Outsole Technology
AT Tread
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Completely Non Metallic
Yes
Toe Shape
Round
Chemical-Resisting Sole
Yes
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Waterproof
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Upper Material
Synthetic Fabric
Style Family
Athletic Shoe
Midsole Material
EVA
All-Leather Upper
No
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Style Number
WUFCCEHBG

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.