Women's Athletic Shoe, Black, Gray, 9 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-9.5B

  • Zoro # G916503876


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-9.5B
Zoro #
G916503876
UPC #
810138883600
Country of Origin
Viet Nam

Dimensions

Width
B
Size
9 1/2
Overall Height
3 in

Details

Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Closure
Lace Up
Ninety-Degree Heel
No
Gender
Women's
Upper Material
Synthetic Fabric
Midsole Material
EVA
Metatarsal Guard
No
Waterproof
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Liner Material
Polyester
Style Number
WUFCCEHBG
Outsole Technology
AT Tread
Toe Shape
Round
Outsole Material
Rubber
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Removable Insole
Yes
Color
Black, Gray
Puncture-Resistant Sole
No
Item
Athletic Shoe
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Midsole Technology
Fresh Foam
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Static Dissipative
No
Conductive
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.