Women's Athletic Shoe, Black, Gray, 9, WUFCCEHBG
Mfr # WUFCCEHBG-9D
Zoro # G216504016
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
For Outdoor Traction
Yes
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WUFCCEHBG-9D
Zoro #
G216504016
UPC #
810138883457
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Width
D
Size
9
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.