Women's Athletic Shoe, Black, Rose, 10 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-10.5B

  • Zoro # G016503783


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Liner Material
Polyester
Metatarsal Guard
No
All-Leather Upper
No
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-10.5B
Zoro #
G016503783
UPC #
810119139702
Country of Origin
Viet Nam

Dimensions

Width
B
Size
10 1/2
Overall Height
3 in

Details

Puncture-Resistant Sole
No
Liner Material
Polyester
Metatarsal Guard
No
Item
Athletic Shoe
All-Leather Upper
No
Closure
Lace Up
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Waterproof
No
Style Number
WUELEHBZ
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes
Insole Material
Polyurethane
Toe Shape
Round
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Gender
Women's
Conductive
No
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Non Metallic Upper
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Color
Black, Rose

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.