Women's Athletic Shoe, Black, Rose, 10, WUELEHBZ

  • Mfr # WUELEHBZ-10D

  • Zoro # G416503819


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Conductive
No
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-10D
Zoro #
G416503819
UPC #
810138880111
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
10

Details

Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Conductive
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Item
Athletic Shoe
Closure
Lace Up
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insulated
No
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Style Number
WUELEHBZ
Toe Shape
Round
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Color
Black, Rose
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Insole Material
Polyurethane
Waterproof
No
Non-Marking Sole
Yes
Construction
Cemented
Completely Non Metallic
Yes
Shank Material
Composite
Toe Cap Material
Composite
Gender
Women's
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.