Women's Athletic Shoe, Black, Rose, 11, WUELEHBZ

  • Mfr # WUELEHBZ-11D

  • Zoro # G016503769


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Width
D
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Color
Black, Rose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-11D
Zoro #
G016503769
UPC #
810138880135
Country of Origin
Viet Nam

Dimensions

Width
D
Size
11
Overall Height
3 in

Details

Midsole Material
EVA
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Color
Black, Rose
Style Family
Athletic Shoe
All-Leather Upper
No
Insulated
No
Waterproof
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Conductive
No
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
Closure
Lace Up
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Shank Material
Composite
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Insole Material
Polyurethane
Style Number
WUELEHBZ
Upper Material
Leather, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Puncture-Resistant Sole
No
Liner Material
Polyester
Item
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Gender
Women's
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.