Women's Athletic Shoe, Black, Rose, 12, WUELEHBZ

  • Mfr # WUELEHBZ-12B

  • Zoro # G216503866


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-12B
Zoro #
G216503866
UPC #
810119139436
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
12

Details

Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Conductive
No
Liner Material
Polyester
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Waterproof
No
Shank Material
Composite
Midsole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
For Outdoor Traction
Yes
Color
Black, Rose
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Metatarsal Guard
No
Gender
Women's
Insole Material
Polyurethane
Outsole Material
Rubber
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Static Dissipative
No
Toe Shape
Round
Style Family
Athletic Shoe
Item
Athletic Shoe
Insulated
No
Style Number
WUELEHBZ
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.