Women's Athletic Shoe, Black, Rose, 5 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-5.5B

  • Zoro # G616504050


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Style Number
WUELEHBZ
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-5.5B
Zoro #
G616504050
UPC #
810119139320
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Width
B
Overall Height
3 in

Details

Removable Insole
Yes
Style Number
WUELEHBZ
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Heel Definition
Flat Heel
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Shank Material
Composite
Toe Shape
Round
Puncture-Resistant Sole
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Conductive
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Upper Material
Leather, Synthetic Fabric
Color
Black, Rose
Waterproof
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Static Dissipative
No
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Gender
Women's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.