Women's Athletic Shoe, Black, Rose, 5 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-5.5D

  • Zoro # G716503939


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Gender
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-5.5D
Zoro #
G716503939
UPC #
810138880029
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Overall Height
3 in
Width
D

Details

Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Gender
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Non-Marking Sole
Yes
Conductive
No
Toe Cap Material
Composite
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Waterproof
No
Insole Material
Polyurethane
Wide Toe Cap
Yes
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Puncture-Resistant Sole
No
Toe Shape
Round
Shank Material
Composite
Style Family
Athletic Shoe
Style Number
WUELEHBZ
Insulated
No
Construction
Cemented
Removable Insole
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Ninety-Degree Heel
No
Color
Black, Rose
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Heel Definition
Flat Heel
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.