Women's Athletic Shoe, Black, Rose, 5, WUELEHBZ

  • Mfr # WUELEHBZ-5B

  • Zoro # G516504037


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Liner Material
Polyester
Midsole Technology
ACTIVA
Heel Definition
Flat Heel
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-5B
Zoro #
G516504037
UPC #
810119139313
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
5

Details

Midsole Material
EVA
Liner Material
Polyester
Midsole Technology
ACTIVA
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
WUELEHBZ
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Color
Black, Rose
Non Metallic Upper
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Gender
Women's
Static Dissipative
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Item
Athletic Shoe
Toe Shape
Round
Outsole Material
Rubber
Construction
Cemented
Removable Insole
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Shank Material
Composite
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Ninety-Degree Heel
No
Conductive
No
Metal Chip-Resisting Sole
Yes
Insulated
No
Waterproof
No
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.