Women's Athletic Shoe, Black, Rose, 5, WUELEHBZ

  • Mfr # WUELEHBZ-5D

  • Zoro # G216504023


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Width
D
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-5D
Zoro #
G216504023
UPC #
810138880012
Country of Origin
Viet Nam

Dimensions

Width
D
Size
5
Overall Height
3 in

Details

Removable Insole
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Style Number
WUELEHBZ
Static Dissipative
No
Conductive
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Outsole Material
Rubber
Gender
Women's
Liner Material
Polyester
Shank Material
Composite
Wide Toe Cap
Yes
Color
Black, Rose
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Midsole Material
EVA
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Waterproof
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Item
Athletic Shoe
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.