Women's Athletic Shoe, Black, Rose, 6 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-6.5D

  • Zoro # G116503980


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Size
6 1/2
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-6.5D
Zoro #
G116503980
UPC #
810138880043
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Overall Height
3 in
Width
D

Details

Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
Wide Toe Cap
Yes
All-Leather Upper
No
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Static Dissipative
No
Waterproof
No
Insole Material
Polyurethane
Construction
Cemented
Item
Athletic Shoe
Liner Material
Polyester
Midsole Material
EVA
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Color
Black, Rose
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
WUELEHBZ
Electrical Hazard Rated
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Gender
Women's
Removable Insole
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Completely Non Metallic
Yes
Shank Material
Composite
Style Family
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.