Women's Athletic Shoe, Black, Rose, 6, WUELEHBZ

  • Mfr # WUELEHBZ-6D

  • Zoro # G016503981


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Liner Material
Polyester
Style Number
WUELEHBZ
Completely Non Metallic
Yes
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-6D
Zoro #
G016503981
UPC #
810138880036
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
6

Details

Non Metallic Upper
Yes
Liner Material
Polyester
Style Number
WUELEHBZ
Completely Non Metallic
Yes
Toe Shape
Round
Metatarsal Guard
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Shank Material
Composite
Chemical-Resisting Sole
Yes
Static Dissipative
No
Midsole Technology
ACTIVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Ninety-Degree Heel
No
Item
Athletic Shoe
Gender
Women's
Closure
Lace Up
Waterproof
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Insulated
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Color
Black, Rose
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes
Heel Definition
Flat Heel
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.