Women's Athletic Shoe, Black, Rose, 7 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-7.5B

  • Zoro # G516503832


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-7.5B
Zoro #
G516503832
UPC #
810119139368
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
B

Details

Heel Definition
Flat Heel
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Completely Non Metallic
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Style Number
WUELEHBZ
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Midsole Material
EVA
Puncture-Resistant Sole
No
Waterproof
No
Electrical Hazard Rated
Yes
Color
Black, Rose
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Conductive
No
Toe Shape
Round
Removable Insole
Yes
Non-Marking Sole
Yes
All-Leather Upper
No
Toe Cap Material
Composite
Gender
Women's
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.